Shop All Compressor Air Filters
Solberg
Air Oil Separator, M22 Outlet, 35 SCFM
Mfr # LGM2212
Zoro # G2452545
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Glass
- Rated Flow Rate 35 scfm
- Outside Dia. (In.) 3 in
- Filtration Efficiency 3 ppm
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # LGM2212
- Zoro # G2452545
- Country of Origin Italy
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 3 in |
Height (In.) | 5 in |
Outlet Size | M22 |
Outside Diameter | 3 in |
Details
Element Material | Glass |
Rated Flow Rate | 35 scfm |
Item | Spin On Air/Oil Separator Element |
Filtration Efficiency | 3 ppm |
Type | Replacement |
For Use With | 5 and 10 hpCompressors |
Description
Spin On Air/Oil Separator Element, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- CRC Soluble Oil Quart, Sl2512 (SL2512)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 18.75 in OD (1843B)
- SOLBERG Element, Filter (851)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm (14)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- Solberg Compressed Air Treatment