Shop All Thrust Washers
Solas
Yamaha Thrust Washer, B-Series
Mfr # 8101132
Zoro # G509839894
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solas
- MFR # 8101132
- Zoro # G509839894
- UPC # 824375016080
- Country of Origin Taiwan, Province of China
- Category Thrust Washers
Description
Thrust Washer. Thrust Washer Type may vary by manufacturer, visit www. rubexprops. com for current application information. For Solas Dual Prop and B3 installations, front and rear propellers must both be manufactured by Solas. Also, they must be made of the same material: either aluminum or stainless steel but not both. Special tools may be required to install Dual Props. Please consult OEM manual for proper installation and torque specs. Disclaimer: Pitch estimates and propeller selections made by this prop finder are provided only as a general reference and may not be correct for specific boats under actual boating conditions. By using this prop finder, you agree that the Solas Science and Engineering Company, Ltd, its dealers and other host entities do not accept any liability and are not responsible for harm to persons or property, damages or costs caused by the installation, handling or use of an indicated propeller or hardware. Refer to your engine's Owners Manual for important safety precautions when installing a propeller. A new propeller's hub and blades must be checked for sufficient lower unit and trim tab clearances before use. Engine manufacturer recommends greasing the propeller shaft every 12 months. Wide open throttle RPM, with boat on the water in forward gear under normal loading conditions, should fall within the range that is recommended by the engine manufacturer and not exceed the recommended maximum. Type: B-Series; Application: Yamaha . Type: B-Series. Application: Yamaha. Model: YBTW.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK03)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 20 # of Teeth (40BS20H X 1 3/16)
- GATES Stainless Steel Clamp, 32036 (32036)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 16 Ribs Wide - 630J16 (630J16)
- SOLAS Yamaha, Tohatsu Washer Spacer-Y, D/D-2/E-Series (8105134)
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- SOLAS Yamaha Thrust Washer, D-Series (8101134)
- SOLAS Mercury Thrust Washer, D-Series (8101114)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- TRITAN Thrust Washer, dia. 1.500in, 0.19in. Thick (TRF2435)
- Solas Thrust Washers