Shop All Propellers, Shafts & Accessories
Solas
Interchangeable Hub Kit For Rubex Propeller, Yamaha; 200 - 250HP, SHO 4 stroke, 2010 & Newer
Mfr # RBX-203X
Zoro # G009839837
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solas
- MFR # RBX-203X
- Zoro # G009839837
- UPC # 824375052156
- Country of Origin Taiwan, Province of China
- Category Propellers, Shafts & Accessories
Description
Seats to propeller hub cavity to eliminate hub chatter and vibration. Reusable if propeller is damaged. Hub will not spin in propeller. 10-Degree deflection to reduce banging when shifting gears or hitting a submerged object. Anodized aluminum splines some available in bronze. One piece construction. Rubber construction. no plastics to deteriorate. All necessary hardware included. Interchangeable with Mercury Flo-Torque and Michigan Vortex propellers. SEE RBX APPLICATION CHART OR VISIT WWW. RUBEXPROPS. COM TO MATCH TO ENGINE/DRIVE. For Solas Dual Prop and B3 installations, front and rear propellers must both be manufactured by Solas. Also, they must be made of the same material: either aluminum or stainless steel but not both. Special tools may be required to install Dual Props. Please consult OEM manual for proper installation and torque specs. Disclaimer: Pitch estimates and propeller selections made by this prop finder are provided only as a general reference and may not be correct for specific boats under actual boating conditions. By using this prop finder, you agree that the Solas Science and Engineering Company, Ltd, its dealers and other host entities do not accept any liability and are not responsible for harm to persons or property, damages or costs caused by the installation, handling or use of an indicated propeller or hardware. Type: E-Series; Application: Yamaha; 200 - 250HP, SHO 4 stroke, 2010 & Newer, 15 Spline Prop shaft 4-3/4 in. Gearcase; Bronze Hub. 15 in. Spline Tooth . Type: E-Series. Application: Yamaha; 200 - 250HP, SHO 4 stroke, 2010 & Newer, 15 Spline Prop shaft 4-3/4 in. Gearcase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-7/8 x 4-3/32 in. (PA4900)
- FLEETGUARD Oil Filter (LF17511)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/32 in. (PA4157)
- VELVAC Circuit Breaker 25 Amp Blade Style (091074)
- SOLAS Saturn, 3-Blade Propeller For Mercury, 13in Pitch (1331-111-13)
- SOLAS Solas 4413-133-13 Amita 3 Plus Aluminum 3-Blade Propeller-RH, 15.3" Diameter x 19" Pitch x 15-Spline (4511-153-19)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, Application: Honda, 4-1/4in Gearcase, 107 HP (RBX-107)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 15.3in x 19in Pitch (9511-153-19)
- SOLAS Amita 3 3-Blade Propeller For Suzuki, 21in Pitch (3411-139-21)
- SOLAS New Saturn, 3-Blade Propeller For Mercury, 17in Pitch, 13.25in Dia. (1431-133-17)
- TURNING POINT PROPELLERS 31431730 4-Blade Propeller 40-150hp w 4.25" Gearcase-13.25" x 17" Right H Prop EX1/EX2-1317-4 (31431730)
- Solas Propellers, Shafts & Accessories