Shop All Solar Panel Accessories
Solartech Power
Solar Panel Mount Fence, Depth 4.00 In
Mfr # L-BRACKET
Zoro # G1863675
original price:
$18.10
5% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solar Mounting Systems
- Depth 4 in
- Material Aluminum
- Width 5 in
- Includes Bolts, L-Bracket, Nuts, Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # L-BRACKET
- Zoro # G1863675
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 4 in |
Width | 5 in |
Height | 20 in |
Overall Depth | 4 in |
Overall Width | 5 in |
Overall Height | 20 in |
Details
Item | Solar Panel Mount |
For Use With | Solar Mounting Systems |
Material | Aluminum |
Includes | Bolts, L-Bracket, Nuts, Washers |
Weight | 2 lb |
Product Type | Mounting Bracket |
Description
Solar Panel Mount, Material Aluminum, Overall Height 20 in, Overall Width 5 in, Overall Depth 4 in, Weight 2 lb, Includes Bolts, L-Bracket, Nuts, Washers, Product Type Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- AIMS POWER MC4 Extension Cable, 10 AWG, 100 ft, M to F (PVEXT100FT10AWG)
- TYCON SYSTEMS Rs485 Interface Cable (TPDIN-CABLE-485)
- Solartech Power Solar Panel Accessories