Shop All Solar Panel Accessories
Solartech Power
Solar Panel Mount, Depth 7.00 In
Mfr # RAC-M880-D
Zoro # G7841775
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Height 60 in
- Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers
- For Use With Solar Mounting Systems
- Weight 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # RAC-M880-D
- Zoro # G7841775
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 7 in |
Height | 60 in |
Width | 7 in |
Overall Width | 7 in |
Overall Depth | 7 in |
Overall Height | 60 in |
Details
Item | Solar Panel Mount |
Includes | Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers |
For Use With | Solar Mounting Systems |
Weight | 33 lb |
Material | Aluminum |
Product Type | Side of Pole Mount |
Compatible with Brand | Solartech |
Compatible with Series | RAC |
Description
Solar Panel Mount, Material Aluminum, Overall Height 60 in, Overall Width 7 in, Overall Depth 7 in, Compatible with Series RAC, Weight 33 lb, Compatible with Brand Solartech, Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers, Product Type Side of Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- EGO EGO CH1800 POWER+ Nexus Solar Panel Charger (CH1800)
- Solartech Power Solar Panel Accessories