Shop All Solar Panel Accessories
Solartech Power
Solar Panel Mount, Depth 4.00 In, Width: 5.0 in
Mfr # RAC-M-530
Zoro # G7865803
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Arm, Bolts, Brackets, Clamps, Nuts, Washers
- For Use With Solar Mounting Systems
- Depth 4 in
- Width 5 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # RAC-M-530
- Zoro # G7865803
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 4 in |
Width | 5 in |
Height | 19 in |
Overall Height | 19 in |
Overall Width | 5 in |
Overall Depth | 4 in |
Details
Item | Solar Panel Mount |
Includes | Arm, Bolts, Brackets, Clamps, Nuts, Washers |
For Use With | Solar Mounting Systems |
Weight | 3 lb |
Material | Aluminum |
Product Type | Side of Pole Mount |
Compatible with Series | RAC |
Compatible with Brand | Solartech |
Description
Solar Panel Mount, Material Aluminum, Overall Height 19 in, Overall Width 5 in, Overall Depth 4 in, Compatible with Series RAC, Weight 3 lb, Compatible with Brand Solartech, Includes Arm, Bolts, Brackets, Clamps, Nuts, Washers, Product Type Side of Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- CARLON Electrical Box, Junction Box, PVC (E989NNJ-CAR)
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- TYCON SYSTEMS Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi (TP-SC-WIFI)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- Solartech Power Solar Panel Accessories