Shop All Solar Panel Accessories
Solartech Power
Solar Panel Mount, Depth 4.00 In
Mfr # RAC-PMS865
Zoro # G7931253
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers
- Weight 21 lb
- Material Aluminum
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # RAC-PMS865
- Zoro # G7931253
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Height | 30 in |
Depth | 4 in |
Width | 7 in |
Overall Depth | 4 in |
Overall Height | 30 in |
Overall Width | 7 in |
Details
Item | Solar Panel Mount |
Includes | Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers |
Weight | 21 lb |
Material | Aluminum |
For Use With | Solar Mounting Systems |
Product Type | Side of Pole Mount |
Compatible with Series | RAC |
Compatible with Brand | Solartech |
Description
Solar Panel Mount, Material Aluminum, Overall Height 30 in, Overall Width 7 in, Overall Depth 4 in, Compatible with Series RAC, Weight 21 lb, Compatible with Brand Solartech, Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers, Product Type Side of Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- XANTREX C-Series Solar Charge Controller - 35 Amps (C35)
- Solartech Power Solar Panel Accessories