Shop All Solar Panel Accessories
Solartech Power
Solar Panel Mount, Depth 4.00 In
Mfr # RAC-M120-SD
Zoro # G7897714
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers
- Material Aluminum
- Width 7 in
- For Use With Solar Mounting Systems
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # RAC-M120-SD
- Zoro # G7897714
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Width | 7 in |
Height | 60 in |
Depth | 4 in |
Overall Width | 7 in |
Overall Depth | 4 in |
Overall Height | 60 in |
Details
Item | Solar Panel Mount |
Includes | Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers |
Material | Aluminum |
For Use With | Solar Mounting Systems |
Weight | 38 lb |
Product Type | Side of Pole Mount |
Compatible with Series | RAC |
Compatible with Brand | Solartech |
Description
Solar Panel Mount, Material Aluminum, Overall Height 60 in, Overall Width 7 in, Overall Depth 4 in, Compatible with Series RAC, Weight 38 lb, Compatible with Brand Solartech, Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers, Product Type Side of Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- VICTRON ENERGY SmartSolar MPPT 150/45-Tr (SCC115045211)
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- Solartech Power Solar Panel Accessories