Shop All Solar Panel Accessories
Solartech Power
Solar Panel Mount, Depth 2.00 In
Mfr # Z-BRACKET
Zoro # G3484665
product price: $17.19
/ea
Sold in multiples of 2 for $34.38
$34.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb
- Includes Bolts, Nuts, Washers, Z-Brackets
- Material Aluminum
- Depth 2 in
- For Use With Solar Mounting Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # Z-BRACKET
- Zoro # G3484665
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 2 in |
Width | 3 in |
Height | 3 in |
Overall Height | 3 in |
Overall Depth | 2 in |
Overall Width | 3 in |
Details
Item | Solar Panel Mount |
Weight | 1 lb |
Includes | Bolts, Nuts, Washers, Z-Brackets |
Material | Aluminum |
For Use With | Solar Mounting Systems |
Product Type | Universal Mount |
Description
Solar Panel Mount, Material Aluminum, Overall Height 3 in, Overall Width 3 in, Overall Depth 2 in, Weight 1 lb, Includes Bolts, Nuts, Washers, Z-Brackets, Product Type Universal Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- VICTRON ENERGY SmartSolar MPPT 150/70-Tr VE.Can (SCC115070411)
- AUTOMAXX Automaxx A2A1 10A MPPT Solar Panel Charge Controller - Black (A2A1)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- Solartech Power Solar Panel Accessories