Shop All Solar Panel Accessories
Solartech Power
Soalr Panel Mount, Depth 7.00 In
Mfr # RAC-M865-B
Zoro # G7874307
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Material Aluminum
- Includes Arm, Bolts, Brackets, Fixing Brackets, Nuts, Washers
- Depth 7 in
- For Use With Solar Mounting Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # RAC-M865-B
- Zoro # G7874307
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Height | 7 in |
Depth | 7 in |
Width | 8 in |
Overall Width | 8 in |
Overall Height | 7 in |
Overall Depth | 7 in |
Details
Item | Solar Panel Mount |
Material | Aluminum |
Includes | Arm, Bolts, Brackets, Fixing Brackets, Nuts, Washers |
For Use With | Solar Mounting Systems |
Weight | 6 lb |
Product Type | Side of Pole Mount |
Compatible with Brand | Solartech |
Compatible with Series | RAC |
Description
Solar Panel Mount, Material Aluminum, Overall Height 7 in, Overall Width 8 in, Overall Depth 7 in, Compatible with Series RAC, Weight 6 lb, Compatible with Brand Solartech, Includes Arm, Bolts, Brackets, Fixing Brackets, Nuts, Washers, Product Type Side of Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 6 ft, SJTW, 14/3 (PS615143)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- VICTRON ENERGY BlueSolar MPPT 75/15 Retail (SCC010015050R)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- Solartech Power Solar Panel Accessories