Shop All Solar Panel Accessories
Solartech Power
Soalr Panel Mount, Depth 4.00 In
Mfr # RAC-M120-S
Zoro # G8092777
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solar Mounting Systems
- Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers
- Height 20 in
- Weight 2 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # RAC-M120-S
- Zoro # G8092777
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Height | 20 in |
Width | 5 in |
Depth | 4 in |
Overall Height | 20 in |
Overall Depth | 4 in |
Overall Width | 5 in |
Details
Item | Solar Panel Mount |
For Use With | Solar Mounting Systems |
Includes | Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers |
Weight | 2 lb |
Material | Aluminum |
Product Type | Side of Pole Mount |
Compatible with Brand | Solartech |
Compatible with Series | RAC |
Description
Solar Panel Mount, Material Aluminum, Overall Height 20 in, Overall Width 5 in, Overall Depth 4 in, Compatible with Series RAC, Weight 2 lb, Compatible with Brand Solartech, Includes Bolts, Brackets, Channels, Mounting Rail, Nuts, Support Rails, Washers, Product Type Side of Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- VICTRON ENERGY SmartSolar MPPT 250/60-Tr (SCC125060221)
- TYCON SYSTEMS Rpstl12/24M-400-340 (RPSTL12/24M-400-340)
- Solartech Power Solar Panel Accessories