Shop All Solar Panel Accessories
This Product is Discontinued
Solartech Power
Soalar Panel Mount, Depth 4.00 In (Discontinued)
Mfr # RAC-M-455-B
Zoro # G8137044
This Product is Discontinued
Key Features
- Includes Bracket, Arm, Brackets, Bolts, Washers, Nuts
- Material Aluminum
- Weight 6.00 lb
- Depth 4.00 in
- Width 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # RAC-M-455-B
- Zoro # G8137044
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 4.00 in |
Width | 5.00 in |
Height | 30.00 in |
Details
Item | Solar Panel Mount |
Includes | Bracket, Arm, Brackets, Bolts, Washers, Nuts |
Material | Aluminum |
Weight | 6.00 lb |
For Use With | Solar Mounting Systems |
Description
Solar Panel Mount, Material Aluminum, Weight 6.00 lb, Includes Bracket, Arm, Brackets, Bolts, Washers, Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.