Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 85 W, 34.5V DC, 2.48 A, 72 Cells, 4mm PV
Mfr # SPM085P-WP-N
Zoro # G8118004
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 85 W
- Nominal Output Power 85 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 34.5V DC
- Panel Max. Power Point Voltage 34.5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # SPM085P-WP-N
- Zoro # G8118004
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 26.3 in |
Width | 26-5/16 in |
Overall Height | 39.9 in |
Height | 36-15/16 in |
Overall Depth | 1.38 in |
Depth | 1-3/8 in |
Cable Length | 3 ft |
Description
Solar Panel, Maximum Power Point 85 W, Number of Cells 36, Voltage @ Maximum Power Point 34.5 V, Current @ Maximum Power Point 2.48 A, Connector MC4, Cable Length 3 ft, Overall Height 39.9 in, Overall Width 26.3 in, Overall Depth 1.38 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 19.8 lb, Power Tolerance +/-5 Percent, Short Circuit Current 2.62 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- FLEX-STRUT Rigid Conduit Clamp, Size 1" (FS-1100A-1 E/G)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990193)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990158)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021075)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarBlk3pkUS)
- FLEXSOLAR Monocrystalline Solar Panel, 100 W, 19.8V DC, 5.10 A (C100)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990191)
- Solartech Power Solar Panels