Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 80 W, 34V DC, 2.36 A, 72 Cells, 4mm PV
Mfr # SPM080P-WP-N
Zoro # G8071244
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 80 W
- Nominal Output Power 80 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 34V DC
- Current @ Maximum Power Point 2.36 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM080P-WP-N
- Zoro # G8071244
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 26.31 in |
Overall Height | 36.94 in |
Overall Depth | 1.38 in |
Cable Length | 3 ft |
Description
Solar Panel, Maximum Power Point 80 W, Number of Cells 72, Voltage @ Maximum Power Point 34 V, Current @ Maximum Power Point 2.36 A, Connector MC4, Cable Length 3 ft, Overall Height 36.94 in, Overall Width 26.31 in, Overall Depth 1.38 in, Compatible with Series W-Series, Cell Type Polycrystalline, Compatible with Brand SolarTech, Power Tolerance +/-5 Percent, Short Circuit Current 2.55 A, Standards ETL C1D2, UL Listed 1703, Open Circuit Voltage 41.5 V, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Generator Power Cord, 20 Ft (PC3020)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- NITECORE Solar Panel, 100 W, DC, USB type C & A (6952506493821)
- KLEIN TOOLS Monocrystalline Solar Panel, 200 W, 19.8V DC, 10.8 A, MC4 (29251)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990163)
- BUCKET BOSS Boss Buck 12V Universal Solar Panel (BO564624)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990133)
- Solartech Power Solar Panels