Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 65 W, 36V DC, 1.81 A, 72 Cells, Drop In
Mfr # SPM065P-WP-F
Zoro # G8437335
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 65 W
- Nominal Output Power 65 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 36V DC
- Panel Max. Power Point Voltage 36V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # SPM065P-WP-F
- Zoro # G8437335
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.3 in |
Width | 21-1/4 in |
Overall Height | 38.9 in |
Height | 38-7/8 in |
Overall Depth | 1.38 in |
Depth | 1-3/8 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 65 W, Number of Cells 36, Voltage @ Maximum Power Point 36 V, Current @ Maximum Power Point 1.81 A, Connector Junction Box, Cable Length No Cable, Overall Height 38.9 in, Overall Width 21.3 in, Overall Depth 1.38 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 15.4 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.95 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990307)
- PARMAK Parmak DF-SP-LI Solar Panel, 6 V Input (DF-SP-LI)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990164)
- ECOFLOW Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4 (EFSOLAR400W)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021046)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990158)
- Solartech Power Solar Panels