Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 65 W, 36V DC, 1.81 A, 72 Cells, 4mm PV
Mfr # SPM065P-WP-N
Zoro # G8206274
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 65 W
- Nominal Output Power 65 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 36V DC
- Current @ Maximum Power Point 1.81 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM065P-WP-N
- Zoro # G8206274
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.3 in |
Overall Height | 38.9 in |
Overall Depth | 1.38 in |
Cable Length | 3 ft |
Description
Solar Panel, Maximum Power Point 65 W, Number of Cells 36, Voltage @ Maximum Power Point 36 V, Current @ Maximum Power Point 1.81 A, Connector MC4, Cable Length 3 ft, Overall Height 38.9 in, Overall Width 21.3 in, Overall Depth 1.38 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 15.4 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.95 A, Standards ETL Class I, Division 2, Groups A, B, C and D, UL Listed 1703
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- SIGMA ELECTRIC CABLE CONECTR SLV 3/4"" (C-750)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990164)
- ECOFLOW Monocrystalline Solar Panel, 160 W, 18.2V DC, 8.8 A, MC4 (EFSOLAR160W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- ECOFLOW Monocrystalline Solar Panel, 110 W, 18.4V DC, 6 A, MC4 (EFSOLAR110N)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (G100)
- BUCKET BOSS Boss Buck 12V Universal Solar Panel (BO564624)
- Solartech Power Solar Panels