Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 50 W, 33.8V DC, 1.48 A, 72 Cells, 4mm PV
Mfr # SPM050P-WP-N
Zoro # G8300354
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 50 W
- Nominal Output Power 50 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 33.8V DC
- Current @ Maximum Power Point 1.48 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM050P-WP-N
- Zoro # G8300354
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 25.19 in |
Overall Height | 25.69 in |
Overall Depth | 1.38 in |
Cable Length | 3 ft |
Description
Solar Panel, Maximum Power Point 50 W, Number of Cells 72, Voltage @ Maximum Power Point 33.8 V, Current @ Maximum Power Point 1.48 A, Connector MC4, Cable Length 3 ft, Overall Height 25.69 in, Overall Width 25.19 in, Overall Depth 1.38 in, Compatible with Series W-Series, Cell Type Polycrystalline, Compatible with Brand SolarTech, Power Tolerance +/-5 Percent, Short Circuit Current 1.48 A, Standards ETL C1D2, UL Listed 1703, Open Circuit Voltage 41 V, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- GE Thermal Unit, 2.53A (CR123H291A)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- FLEXSOLAR Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC (E40)
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 85 W, 12V DC, 4.43 A (TPSK12-85W)
- ECOFLOW Monocrystalline Solar Panel, 110 W, 18.4V DC, 6 A, MC4 (EFSOLAR110N)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- Solartech Power Solar Panels