Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Open End
Mfr # SPM005P-A
Zoro # G8357377
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 5 W
- Nominal Output Power 5 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 17.1V DC
- Panel Max. Power Point Voltage 17.1V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM005P-A
- Zoro # G8357377
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 8.82 in |
Width | 8-13/16 in |
Overall Height | 13.8 in |
Height | 13-3/4 in |
Overall Depth | 0.98 in |
Depth | 63/64 in |
Cable Length | 9 ft |
Description
Solar Panel, Maximum Power Point 5 W, Number of Cells 36, Voltage @ Maximum Power Point 17.1 V, Current @ Maximum Power Point 0.29 A, Connector Open End, Cable Length 9 ft, Overall Height 13.8 in, Overall Width 8.82 in, Overall Depth 0.98 in, Compatible with Series M-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 2.86 lb, Power Tolerance +/-5 Percent, Short Circuit Current 0.31 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- ECLIPSE ENTERPRISES Eclipse Tools 902-460 Heat Shrink Tubing, 4"L, Assorted, 160 Pcs (902-460)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- MANGO POWER E 3.5kw Portable Power Station- Solar Generator Kit with 2x200W Solar Panels (MPE2x36V/200WSP)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021046)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX3526015)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3533021)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021082)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990119)
- Solartech Power Solar Panels