Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 45 W, 34.1V DC, 1.32 A, 72 Cells, Drop In
Mfr # SPM045P-WP-F
Zoro # G7919615
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 45 W
- Nominal Output Power 45 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 34.1V DC
- Current @ Maximum Power Point 1.32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM045P-WP-F
- Zoro # G7919615
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.1 in |
Overall Height | 26.2 in |
Overall Depth | 1.38 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 45 W, Number of Cells 36, Voltage @ Maximum Power Point 34.1 V, Current @ Maximum Power Point 1.32 A, Connector Junction Box, Cable Length No Cable, Overall Height 26.2 in, Overall Width 21.1 in, Overall Depth 1.38 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 11 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.51 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN72)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- COLEMAN CABLE Road Power 4 Ga. 24 in. Battery Cable Lug To Lug (SS24-4)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A (TPSK12-35W)
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar3WhtUS)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- Solartech Power Solar Panels