Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 45 W, 34.1V DC, 1.32 A, 72 Cells, 4mm PV
Mfr # SPM045P-WP-N
Zoro # G8355672
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 45 W
- Nominal Output Power 45 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 34.1V DC
- Panel Max. Power Point Voltage 34.1V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # SPM045P-WP-N
- Zoro # G8355672
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.1 in |
Width | 21-1/8 in |
Overall Height | 26.2 in |
Height | 26-1/4 in |
Overall Depth | 1.38 in |
Depth | 1-3/8 in |
Cable Length | 3 ft |
Description
Solar Panel, Maximum Power Point 45 W, Number of Cells 68, Voltage @ Maximum Power Point 34.1 V, Current @ Maximum Power Point 1.32 A, Connector MC4, Cable Length 3 ft, Overall Height 26.2 in, Overall Width 21.1 in, Overall Depth 1.38 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 11 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.38 A, Standards ETL Class I, Division 2, Groups A, B, C and D, UL Listed 1703
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990156)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990133)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990164)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990217)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- Solartech Power Solar Panels