Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 45 W, 18.3V DC, 2.52 A, 36 Cells, Drop In
Mfr # SPM045P-F
Zoro # G8320837
original price:
$246.59
22% off
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 45 W
- Nominal Output Power 45 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 18.3V DC
- Current @ Maximum Power Point 2.52 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM045P-F
- Zoro # G8320837
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.1 in |
Overall Height | 26.2 in |
Overall Depth | 1.38 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 45 W, Number of Cells 36, Voltage @ Maximum Power Point 18.3 V, Current @ Maximum Power Point 2.52 A, Connector Junction Box, Cable Length No Cable, Overall Height 26.2 in, Overall Width 21.1 in, Overall Depth 1.38 in, Compatible with Series F-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 11 lb, Power Tolerance +/-5 Percent, Short Circuit Current 2.69 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (5262BBLK)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-5001)
- CARMANAH TECHNOLOGIES 80 Watt Portable Folding Solar Kit (GP-PSK-80)
- ECOFLOW DELTA + 2x 160W Solar Panel (DELTAAMSP162)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- FLEXSOLAR Monocrystalline Solar Panel, 200 W, 18V, 11 A, MC4, Ring (R-200-2)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990119)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A (TPSK12-35W)
- FLEXSOLAR Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC (E40)
- Solartech Power Solar Panels