Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 40 W, 33.9V DC, 1.21 A, 72 Cells, Drop In
Mfr # SPM040P-WP-F
Zoro # G7957153
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 40 W
- Nominal Output Power 40 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 33.9V DC
- Panel Max. Power Point Voltage 33.9V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # SPM040P-WP-F
- Zoro # G7957153
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.1 in |
Width | 21-1/8 in |
Overall Height | 26.2 in |
Height | 26-1/4 in |
Overall Depth | 1.38 in |
Depth | 1-3/8 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 40 W, Number of Cells 36, Voltage @ Maximum Power Point 33.9 V, Current @ Maximum Power Point 1.21 A, Connector Junction Box, Cable Length No Cable, Overall Height 26.2 in, Overall Width 21.1 in, Overall Depth 1.38 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 11 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- EUCHNER Flying Lead Connector, 10m, 24VDC (C-M12F08-08X025PV10,0-MA-100178)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021045)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990307)
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- ECOFLOW DELTA + 2x 160W Solar Panel (DELTAAMSP162)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021075)
- AIMS POWER Solar Panel, 1590 W, Wire Lead (KITD-6X240RACKSCC)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX3526015)
- Solartech Power Solar Panels