Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 40 W, 17.3V DC, 2.31 A, 36 Cells, Drop In
Mfr # SPM040P-BP
Zoro # G7808367
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 40 W
- Nominal Output Power 40 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 17.3V DC
- Current @ Maximum Power Point 2.31 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM040P-BP
- Zoro # G7808367
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 21.2 in |
Overall Height | 25.6 in |
Overall Depth | 1.97 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 40 W, Number of Cells 36, Voltage @ Maximum Power Point 17.3 V, Current @ Maximum Power Point 2.31 A, Connector Junction Box, Cable Length No Cable, Overall Height 25.6 in, Overall Width 21.2 in, Overall Depth 1.97 in, Compatible with Series J-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 10.78 lb, Power Tolerance +/-5 Percent, Short Circuit Current 2.54 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- GARDNER BENDER DISCON INSUL16-14AWG15PK (15-153F)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- NATURE POWER Monocrystalline Solar Panel, 260 W (50262)
- GENERAC Generac Solar Panel (8038)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021066)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990153)
- Solartech Power Solar Panels