Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 30 W, 17.3V DC, 1.77 A, 36 Cells, Drop In
Mfr # SPM030P-F
Zoro # G8449113
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 30 W
- Nominal Output Power 30 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 17.3V DC
- Panel Max. Power Point Voltage 17.3V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # SPM030P-F
- Zoro # G8449113
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 16.2 in |
Width | 16-1/4 in |
Overall Height | 26.2 in |
Height | 26-1/4 in |
Overall Depth | 1.38 in |
Depth | 1-3/8 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 30 W, Number of Cells 36, Voltage @ Maximum Power Point 17.3 V, Current @ Maximum Power Point 1.77 A, Connector Junction Box, Cable Length No Cable, Overall Height 26.2 in, Overall Width 16.2 in, Overall Depth 1.38 in, Compatible with Series F-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 8.8 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.93 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (G100)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990138)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- ECOFLOW Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4 (EFSOLAR400W)
- Solartech Power Solar Panels