Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 30 W, 16.8V DC, 1.78 A, 36 Cells, Drop In
Mfr # SPM030P-BP
Zoro # G7875646
original price:
$201.80
5% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 30 W
- Nominal Output Power 30 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 16.8V DC
- Current @ Maximum Power Point 1.78 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM030P-BP
- Zoro # G7875646
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 14.1 in |
Overall Height | 31.1 in |
Overall Depth | 1.97 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 30 W, Number of Cells 36, Voltage @ Maximum Power Point 16.8 V, Current @ Maximum Power Point 1.78 A, Connector Junction Box, Cable Length No Cable, Overall Height 31.1 in, Overall Width 14.1 in, Overall Depth 1.97 in, Compatible with Series J-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 9.24 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.94 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Blue (HS352-S10-BLUE)
- IFM Point Level Sensor, 113 mm L (LMT100)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- KLEIN TOOLS Monocrystalline Solar Panel, 200 W, 19.8V DC, 10.8 A, MC4 (29251)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- ECOFLOW Monocrystalline Solar Panel, 160 W, 18.2V DC, 8.8 A, MC4 (EFSOLAR160W)
- GENERAC Generac Solar Panel (8038)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht3pkUS)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (G100)
- Solartech Power Solar Panels