Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Ring Terminal
Mfr # SPM020P-R
Zoro # G7980655
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 20 W
- Nominal Output Power 20 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 17.2V DC
- Panel Max. Power Point Voltage 17.2V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM020P-R
- Zoro # G7980655
- UPC # 850223002257
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 13.8 in |
Width | 13-25/32 in |
Overall Height | 21.7 in |
Height | 21-21/32 in |
Overall Depth | 0.98 in |
Depth | 63/64 in |
Cable Length | 9 ft |
Description
Solar Panel, Maximum Power Point 20 W, Number of Cells 36, Voltage @ Maximum Power Point 17.2 V, Current @ Maximum Power Point 1.17 A, Connector Ring Terminal, Cable Length 9 ft, Overall Height 21.7 in, Overall Width 13.8 in, Overall Depth 0.98 in, Compatible with Series M-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 6.16 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.25 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC/DC, 4 Pins (RE22R2MJU)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarBlk3pUS)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- ECOFLOW Monocrystalline Solar Panel, 110 W, 18.4V DC, 6 A, MC4 (EFSOLAR110N)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- KLEIN TOOLS Monocrystalline Solar Panel, 8mm DC (29250)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- AIMS POWER Solar Panel, 1590 W, Wire Lead (KITD-6X240RACKSCC)
- Solartech Power Solar Panels