Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 140 W, 35.2V DC, 3.98 A, 72 Cells, 4mm PV
Mfr # SPM140P-SWP-FN
Zoro # G8410105
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 140 W
- Nominal Output Power 140 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 35.2V DC
- Panel Max. Power Point Voltage 35.2V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # SPM140P-SWP-FN
- Zoro # G8410105
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 26 in |
Width | 26 in |
Overall Height | 57.69 in |
Height | 57-11/16 in |
Overall Depth | 1.97 in |
Depth | 1-31/32 in |
Cable Length | 3 ft |
Description
Solar Panel, Maximum Power Point 140 W, Number of Cells 72, Voltage @ Maximum Power Point 35.2 V, Current @ Maximum Power Point 3.98 A, Connector MC4, Cable Length 3 ft, Overall Height 57.69 in, Overall Width 26 in, Overall Depth 1.97 in, Compatible with Series W-Series, Cell Type Polycrystalline, Compatible with Brand SolarTech, Power Tolerance +/-5 Percent, Short Circuit Current 4.3 A, Standards ETL C1D2, UL Listed 1703, Open Circuit Voltage 42.8 V, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Blue, PVC Insulation (411030506)
- SOUTHBEND Hot Surface Igniter (1183200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarBlk3pUS)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A (TPSK12-35W)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990202)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- E E SYSTEMS GROUP Solar Panel, 70 W, 12V DC, 330 WH (EE870W-POE330-2CAM)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (G100)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- Solartech Power Solar Panels