Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 140 W, 18.3V DC, 7.8 A, 36 Cells, Drop In
Mfr # SPM140P-S-F
Zoro # G7866336
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 140 W
- Nominal Output Power 140 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 18.3V DC
- Panel Max. Power Point Voltage 18.3V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # SPM140P-S-F
- Zoro # G7866336
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 26 in |
Width | 26 in |
Overall Height | 57.7 in |
Height | 57-11/16 in |
Overall Depth | 1.97 in |
Depth | 1-31/32 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 140 W, Number of Cells 36, Voltage @ Maximum Power Point 18.3 V, Current @ Maximum Power Point 7.8 A, Connector Junction Box, Cable Length No Cable, Overall Height 57.7 in, Overall Width 26 in, Overall Depth 1.97 in, Compatible with Series F-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 26.51 lb, Power Tolerance +/-5 Percent, Short Circuit Current 8.24 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- WAYNE COMBUSTION SYSTEMS Transformer, 120V-Pri 24V-Sec, 30Va (60186-004)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990313)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells, 4mm PV (GS-100-EXP)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990157)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990210)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3533016)
- Solartech Power Solar Panels