Shop All Solar Panels
Solartech Power
Polycrystalline Solar Panel, 130 W, 35V DC, 3.95 A, 72 Cells, Drop In
Mfr # SPM130P-SWP-F
Zoro # G8226276
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 130 W
- Nominal Output Power 130 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 35V DC
- Current @ Maximum Power Point 3.95 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solartech Power
- MFR # SPM130P-SWP-F
- Zoro # G8226276
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 26 in |
Overall Height | 57.7 in |
Overall Depth | 1.97 in |
Cable Length | No Cable |
Description
Solar Panel, Maximum Power Point 130 W, Number of Cells 36, Voltage @ Maximum Power Point 35 V, Current @ Maximum Power Point 3.95 A, Connector Junction Box, Cable Length No Cable, Overall Height 57.7 in, Overall Width 26 in, Overall Depth 1.97 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 26.51 lb, Power Tolerance +/-5 Percent, Short Circuit Current 4.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990164)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarBlk3pUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- BUCKET BOSS Boss Buck 12V Universal Solar Panel (BO564624)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- Solartech Power Solar Panels