Shop All Solar Panel Accessories
Solartech Power
Connector, MC4, 20A, 12AWG, Mle and Fmle, PR, Amps: 20 A
Mfr # CBL-MC4-15
Zoro # G8065425
product price: $39.15
/pr
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Copper
- Male/Female Male and Female
- Connection 4mm PV
- Amps 20 A
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solartech Power
- MFR # CBL-MC4-15
- Zoro # G8065425
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Wire Size | 12 AWG |
Wire Length | 15 ft |
Details
Item | Connector |
Contact Material | Copper |
Male/Female | Male and Female |
Connection | 4mm PV |
Amps | 20 A |
Housing Color | Black |
Housing Material | Plastic |
Connection Type | MC4 |
Maximum Current | 20 A |
Gender | Female, Male |
Description
Connector, Connection Type MC4, Contact Material Copper, Maximum Current 20 A, Wire Size 12 AWG, Wire Length 15 ft, Gender Female, Male, Housing Color Black, Housing Material Plastic, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (7314-C)
- ICM CONTROLS 102B Delay On Make (ICM102B)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (IG8362GYSA)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- SOLARTECH POWER Solar Panel Mount, Depth 2.00 In (Z-BRACKET)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- Solartech Power Solar Panel Accessories