Shop All Furnace Control Boards
Solaronics
Ignition Control Board, 120V AC, 5 3/8" H
Mfr # 132823
Zoro # G412074573
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Overall Height 5 3/8 in
- Control Voltage 120V AC
- Overall Width 2 3/8 in
- Replacement Type OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaronics
- MFR # 132823
- Zoro # G412074573
- Country of Origin China
- Category Furnace Control Boards
Dimensions
Overall Height | 5 3/8 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Details
Item | Ignition Control Board |
Input Voltage | 120V AC |
Control Voltage | 120V AC |
Replacement Type | OEM |
Board Type | Non-Integrated |
Items Controlled | Ignitors |
Compatible with Brand | Solaronics |
Product Type | Ignition Control Board |
Description
Ignition Control Board, Replacement Type OEM, Board Type Non-Integrated, Compatible with Brand Solaronics, Compatible with Series Not Applicable, OEM Replacement Part Number Not Applicable, Control Voltage 120V AC, Input Voltage 120V AC, Items Controlled Ignitors, Product Type Ignition Control Board, Overall Height 5 3/8 in, Overall Width 2 3/8 in, Overall Depth 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- TANIS Cut Off Tip, Tapered, 1/4 to 3/4 x 17 In L (06158)
- BELGAS Gas Regulator (P140R060016993F)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- ICM Fan Blower Control, 18 to 30V (ICM256C)
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50M56-743)
- GOODMAN Pcbep101Sf Variable Speed (PCBEP101SF)
- YORK SOURCE1 Board Cntrl Blower Ut (S1-03109175000)
- ICM Furnace Control Module, OEM Replacement (ICM281)
- ICM Furnace Control Board, OEM (ICM2805A)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- Solaronics Furnace Control Boards