Shop All Paper Towels
Solaris Paper
Solaris Paper SOL46529 Hardwound Paper Towels; 6 Per Carton
Mfr # SOL46529
Zoro # G103879210
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Container Type Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaris Paper
- MFR # SOL46529
- Zoro # G103879210
- UPC # 810326010085
- Country of Origin Indonesia
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Container Type | Carton |
Description
Fully embossed paper towels feature a thick, durable design for increased absorbency and performance. Premium-quality material is made from rapidly renewable fiber (RRF) to produce a soft, environmentally friendly product. Large size provides more towels per roll to reduce labor costs and prevent frequent replacement. Hardwound towels are perfect for use in Class A office buildings, lodging facilities, restaurants and more.
Specifications- Weight: 150.1875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Seal Coat Squeegee, 60", 66" Alum Handle (76805)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 7.8" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01960)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE6 (1TZE6)
- SOLARIS PAPER Solaris Paper SOL41504 Two-Ply Kitchen Roll Towel; 30 Per Carton (SOL41504)
- SOLARIS PAPER Paper Towels, 2 Ply, 118 Sheets (41012)
- SOLARIS PAPER 1-Ply Premium White Multi-Fold Paper Towels, 16PK (43514)
- SOLARIS PAPER 46898 PEC 7 x 850 in. White Livi Hard Wound Roll Towel, 6PK (46898 (PEC))
- SOLARIS PAPER Hardwound Paper Towels, Continuous Roll Sheets, White (SOL46897)
- SOLARIS PAPER Pe Livi 8 In. X 600 Ft. 2P Center Pull Towel, 6Pk (45507 (PE))
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- Solaris Paper Paper Towels