Hardwound Paper Towels, Continuous Roll Sheets, White
Mfr # SOL46896
Zoro # G604014622
Key Features
- Paper Towel Type Hardwound
- Color White
- Number of Sheets Continuous Roll
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaris Paper
- MFR # SOL46896
- Zoro # G604014622
- UPC # 810326012386
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Description
These sustainable hardwound roll towels allow your facility to operate more efficiently and hygienically to minimize your overall product consumption, waste and operational costs. Locor hardwound roll towels are made from sustainable, virgin plantation grown, rapidly renewable fiber (rrf), to produce a whiter, brighter, softer and greener product that safeguards our environment. Its small core allows more towels to be added on each roll to last longer and reduce labor costs through fewer roll changes. Plus, each towel is fully embossed with an upgraded sheet weight and thickness that increases its strength, absorbency and quality to reduce towel usage up to 25 percent compared to universal towel products.
Specifications- Color: White
- Size: 8" x 800'
- Weight: 25.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Dust Pan - 12x8-1/4x2-5/8 (FG200500CHAR)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", 3, YW/GN, PK 6 (MMM426CT)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- SOLARIS PAPER 46897 PEC 7 x 800 in. Locor Hard Wound Roll Towels, 6PK (46897 (PEC))
- SOLARIS PAPER 46898 PEC 7 x 850 in. White Livi Hard Wound Roll Towel, 6PK (46898 (PEC))
- SOLARIS PAPER Paper Towels, 2 Ply, 118 Sheets (41012)
- SOLARIS PAPER Pe Livi 7 In. X 850 1Ply Locor Embossed Hard Wound Roll Towel, White 6Pk (46898 (PE))
- SOLARIS PAPER Hardwound Paper Towels, Continuous Roll Sheets, White (SOL46897)
- SOLARIS PAPER Pe Livi 8 In. X 600 Ft. 2P Center Pull Towel, 6Pk (45507 (PE))
- TORK Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (100230)
- Solaris Paper Paper Towels