Shop All Automotive Battery Accessories
Solar
Underhood Charger, 1.5A, 12V, Auto
Mfr # 1002
Zoro # G7199748
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.5A
- Application Battery Charging
- Includes Battery Attachment Kit
- Type Automatic Underhood Charger
- Category Type Battery Chargers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar
- MFR # 1002
- Zoro # G7199748
- Country of Origin China
- Category Automotive Battery Accessories
Details
Amps | 1.5A |
Application | Battery Charging |
Includes | Battery Attachment Kit |
Type | Automatic Underhood Charger |
Category Type | Battery Chargers |
Charger Function | Charging |
Item | Underhood Charger,1.5A,12V,Auto |
Product Type | Charger |
Description
Underhood Charger,1.5A,12V,Auto, Product Type Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED MEMORY SAVER (EZMSBD28)
- WEATHERTECH Front and Rear Floorliners, 444271-442562 (444271-442562)
- UWS Crossover Truck Tool Box, 72", EC10633 (EC10633)
- MAHLE Cabin Air Filter, La877 (LA877)
- SOLAR Battery Charger, 2A, 12V, 4-Bank, Solar (PL4020)
- SOLAR Battery Charger/Maintainer, 2.5A, 6/12V (4502)
- SOLAR 1700 Peak Amp 12V Vehicle Jump Starter with 12 VDC Outlet (JNC660)
- SOLAR Jump Start, Air System, 1700 Peak Amp, 12V (JNCAIR)
- SOLAR Jump Starter, 3000 Peak Amp, 12/24V (ES1224)
- SOLAR Jump Starter, 1100 Peak Amp, 12V (JNC4000)
- TITAN AUTO FUSE AUTO MASTER ASST 88 PC (TL45230)
- Solar Automotive Battery Equipment