Shop All Automotive Battery Accessories
This Product is Discontinued
Solar
Jump Starter, 1700 Peak Amp, 12V (Discontinued)
Mfr # JNC770R
Zoro # G7141121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 1700A
- Application Vehicle Jump Starting
- Type Jump Starter
- Connection Type Clamp
- Gauge 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar
- MFR # JNC770R
- Zoro # G7141121
- Country of Origin China
- Category Automotive Battery Accessories
Details
Amps | 1700A |
Application | Vehicle Jump Starting |
Type | Jump Starter |
Connection Type | Clamp |
Gauge | 2 AWG |
Item | Jump Starter |
Category Type | Jump Starters |
Description
Jump Starter,1700 Peak Amp,12V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.