Shop All Security & Flood Lights
Solar Goes Green
Solar Goes Green SGG-RGB-54-2R Solar Grey Outdoor LED Color Changing Flood Light with Remote Control
Mfr # SGG-RGB-54-2R
Zoro # G803744795
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar Goes Green
- MFR # SGG-RGB-54-2R
- Zoro # G803744795
- UPC # 850901003590
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Solar Goes Green has brought RGB LEDs to our commercial grade powerful flood light.
- The new RGB technology encompasses a Red, Green and Blue LED on the same chip set.
- This configuration allows the light to change to any color on the color spectrum using the new and sophisticated RF Color Wheel Remote control.
- This latest breakthrough in floodlight illumination technology coupled with Li-Ion battery performance makes this unit the perfect choice for illuminating larger areas with a Solar Powered Flood light with color selection at the touch of a remote control.
- The lamp housing is sturdy die cast aluminum.
- The battery and LEDs are conveniently located on the same unit allowing for a clean and easy installation.
- The power full 13.5 V, 11 Watt ""Bat-Wing"" solar panel provide a powerful charging platform for the 11.1 V, 8 Ah Li-Ion battery.
- The Solar Goes Green SGG-RGB-54-2R is ideal for lighting an area approximately 30 x 30 ft.
- This color selectable solar powered flood light is ideal for use in illuminating HOA signs, architectural structures, outdoor sculptures, building wall washing and large landscape features.
- Estimated light output is approximately 150 watts and Lumen measurement will vary based on the Color Kelvin selected.
- This light turns on automatically at night and off at dawn with a master override On/Off switch on light fixture for convenience as well as an RF Remote Control that will operate up to 50 feet away.
- The light will remember the last color chosen by the controller.
- Depending on environmental issues (geographic location in US and weather temperatures) estimated night time hours of operation is 8-10 hours on a fully charged battery.
- Full charge occurs with 10 hours of direct unobstructed sunlight.
- Solar panel needs to be faced to the Southern horizon at a 45 degree angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- LEVITON FLUORESCENT LAMPS FLOUR LAMPHOLDER/PB (13351)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-840/IF11/P/DIM 10/1)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- BUYERS PRODUCTS 39.5 Inch 8100 Lumen LED Clear Combination Spot-Flood Light Bar (1492184)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- MR BEAMS/WIRELESS ENVIRONMENT LLC Wht 400Lum Spot Light (MB380-WHT-01-04)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- Solar Goes Green Security & Flood Lights