Shop All Solar Panel Accessories
Solar Goes Green
Solar Goes Green SGG-POLEMT-301 Solar Panel Pole Mount
Mfr # SGG-POLEMT-301
Zoro # G104174987
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar Goes Green
- MFR # SGG-POLEMT-301
- Zoro # G104174987
- UPC # 850901003200
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Mounting Bracket |
Description
Solar Panel Pole Mounting Bracket SGG-PoleMT-301. Easy installation for standard 10 watt solar panel with pre-drilled holes. Accepts solar panels up to 15 in. wide and 48 in. long. Fully adjustable. Very Heavy duty Sturdy Steel construction. Includes 2 stainless steel mounting screw clamps. Very easy to use to install this solar panel mounting bracket.
Features- Easy way to mount a solar panel to a pole
- Great for standard 10 watt panels
- Works with panels 15 in. wide x 48 in. long
- Made of heavy duty steel
- Finish - White
- Material - Powder Coated Steel
- Care - Soft Cloth
- Dimension - 15 x 3 x 5 in.
- Item weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- TYCON SYSTEMS Outdoor Encl, DieCast Al, 10x8x3", Hinged (ENC-DC-10x8x3)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- TYCON SYSTEMS Solar Mt, 2X 350W Panels, Top Of Pole, TPSM-350x2-TP (TPSM-350x2-TP)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- Solar Goes Green Solar Panel Accessories