Solar Goes Green SGG-FL3W-EXTREME 330 Lumens LED Solar Flood Light with Remote Control
Mfr # SGG-FL3W-EXTREME
Zoro # G003744779
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar Goes Green
- MFR # SGG-FL3W-EXTREME
- Zoro # G003744779
- UPC # 857510008008
- Country of Origin China
- Category Security & Flood Lights
Description
LED Solar Flood Light with Remote Control
The New and Exciting SGG-Extreme FL-3W solar powered flood light is an amazing ultra-high powered commercial grade solar powered light.This flood light has 30 High Efficient SMD-LED .5 watt LEDs.The Super Bright High Intensity surface mounted diodes, bring the latest energy efficient LEDs with 17% brighter output over normal LEDs, coupled with dramatic lower energy consumption for longer battery performance.The SGG-Extreme FL-3W is ideal for lighting an area approximately 30' Wide x 30' Deep. Ideal for use in illuminating large areas such as signs, horse riding arenas, parking lots, driveways, or any application where reliable Security Motion Flood light needs exist. Estimated light output is comparable to approximately 100 watts incandescent. The Lumen measurement is 330lm (11lm/pc)
Features- Compares to approximately 100 watts Incandescent
- Stays on from dusk to dawn
- Ideal for illuminating signs, HOA entrance, Front and Back Porch, and other areas where PIR Motion Security is needed
- On & Off switch on light fixture for convenience
- Automatically turns on at night
- 30 Super Bright White SMD / LEDs (High power 0.5 W per LED) Color Temperature 5500K-6000K
- Finish: Grey
- Fixture Extension: 3 M Optional Wire Kit or Solar Panel Mount
- Construction Material: Die-Cast Aluminum
- Bulb Base: LED
- Lumens: 330 lm
- LED Wattage: 0.5W
- LED Temperature: 6000K
- Comparable to Incandescent: 100
- LED & Solar Panel Warranty: 3 years
- Printed Circuit Board & Battery Warranty: 1 Year
- Case connectors & wires Warranty: 90 days
- Fixture Length: 8.5 in.
- Fixture Width: 10.5 in.
- Fixture Height: 10.5 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B254-Punv-D (B254-PUNV-D)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- ILC Replacement for Light Bulb / Lamp 36381atr replacement light bulb lamp (36381ATR LIGHT BULB / LAMP)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- ILC Replacement For SATCO 65605 (65-605)
- WESTGATE FLD2-50WW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50WW-KN)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Light (S105DFL5CCTMMBZ)
- HAPPYLIGHT SV6BLKSOL VShaped Integrated LED Dusk to Dawn Solar Powered Outdoor Security Light Black (HA2072915)
- Solar Goes Green Security & Flood Lights