Shop All Solar Panel Accessories
Solar Goes Green
Solar Goes Green SGG-F108-3T - Solar Flood Light w/Remote Control and Timer
Mfr # SGG-F108-3T
Zoro # G705389421
product price: $524.99
/ea
Free Shipping & Returns
$524.99
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
- Brand Solar Goes Green
- MFR # SGG-F108-3T
- Zoro # G705389421
- UPC # 850901003033
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Solar Flood Light |
Description
Solar goes green sgg-f108-3t - solar flood light w/remote control and timer solar goes green sgg-f108-3t new cutting edge technologysmd led provides up to 17% brighter output with dramatic lower energy consumption for longer battery life. This fantastic outdoor flood light is the perfect solution for your commercial or high demand flood light needs. The flood light comes with 108 smd leds. Lamp housing is die cast aluminum with tempered glass and uses 13.5 volt, 11 watt peak power. poly crystalline solar panel (13.5"x 11.5" x 1"). li-ion battery- conveniently mounted on solar panel back with over charge/discharge protection circuitry. wall mount mounting hardware and earth stake included for light head and earth stake (2) or wall mount for solar panel. this light turns on automatically turns on at night and off at dawn with a master on/off switch on light fixture for convenience. Depending on environmental issues (geographic location in us and weather temperatures) estimated night time hours of operation is 10-12 hours on a fully charged battery. optional pole mount for solar panel with sgg-polemt-301kit.
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
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- MERSEN Semiconductor Fuse, A30QS Series, 90A, Fast-Acting, 300V AC, Bolt-On (A30QS90-4)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- VICTRON ENERGY SmartSolar MPPT 150/70-Tr (SCC115070211)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- Solar Goes Green Solar Panel Accessories