Solar Goes Green SGG-BL1X 1 LED Stainless Steel Spot Light with Cool; Warm Light Option & Spot; Flood Lens Option - Black
Mfr # SGG-BL1X
Zoro # G503962529
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar Goes Green
- MFR # SGG-BL1X
- Zoro # G503962529
- UPC # 857510008305
- Country of Origin China
- Category Security & Flood Lights
Description
This black single sleek solar light is an elegant addition to any landscaping. This LED unit adds a dash of style to your landscape while providing energy-efficient lighting. With no wiring required, you can easily install this durable maintenance-free solar light to illuminate and accent gardens, trees or signs. Equipped with a convenient rechargeable battery and a waterproof stainless-steel casting.
This single sleek solar light is an elegant addition to any landscaping. This LED unit adds a dash of style to your landscape while providing energy-efficient lighting. With no wiring required, you can easily install this maintenance-free solar light to illuminate and accent gardens, trees or signs. Equipped with a convenient rechargeable battery and a waterproof stainless-steel casting.
Features- The solar panel includes a cool/warm switch
- Includes a spot lens and a flood lens for more versatility
- On/off switch on panel
- Dusk to Dawn
- Color: Black
- Bulb Type: LED
- Material: Stainless Steel
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld6Xjb Led (SLD6TRMTBZ)
- ILC Replacement for Philips SOX E 18W replacement light bulb lamp (SOX E 18W PHILIPS)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- IQ AMERICA LB1880BZ 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1880BZ)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100S)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- Solar Goes Green Security & Flood Lights