Shop All Security & Flood Lights
Solar Goes Green
Solar Goes Green SGG-156-2R LED Solar Flood Light With Remote Control
Mfr # SGG-156-2R
Zoro # G704044062
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar Goes Green
- MFR # SGG-156-2R
- Zoro # G704044062
- UPC # 850901003187
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- 156 Super Bright SMD LED - Cutting Edge Surface Mount Diode Technology
- Die Cast Aluminium Lamp Housing with tempered glass (11 x 8 x 7 in.)
- Convenient RF Remote Control Option Included
- Twin - 18 Volt, 10 Watt Poly Crystalline Solar Bat-Wing Hinged Panels (13 x 11 x 1 in.)
- 12 volt 7Ah Long lasting LI-ion, LiFePo4 Lithium Ion Battery - Lasts up to 12 hours per night
- Over charge/discharge protection circuitry
- 15 Feet of wire between light and solar panel with water proof connection
- 15 Feet of wire on PIR Motion Sensor, allows easy placement in detection zone
- Waterproof On/Off Master Switch
- Industrial Grade SMD LED Solar Flood Light With RF Remote Control
- Security PIR Motion Light
- Finish - White
- Material - Die Cast Aluminum
- Care - Soft Cloth
- Dimension - 15 x 14 x 12 in.
- Item weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- LEVITON Fluor Lamp Hldr Slim Wht (31410-00W)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- LUMARK Nffld Night Falcon (NFFLD-C25-T)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- STRAITS Slip Fitter For FLL/FLK Flood Lights (43006385)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- Solar Goes Green Security & Flood Lights