Shop All LED Outdoor Lighting
Solar Goes Green
Solar Goes Green LED Warm White Spot Light SGG-S12-WW, Groud Mount, Outdoor
Mfr # SGG-S12-WW
Zoro # G505260586
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar Goes Green
- MFR # SGG-S12-WW
- Zoro # G505260586
- UPC # 850901003446
- Country of Origin China
- Category LED Outdoor Lighting
Description
Solar goes green led warm white spot light sgg-s12-ww, groud mount, outdoor solar goes green sgg-s12-ww this heavy duty fixture is packed with 12 high powered warm white led bulbs, and is made from pro-grade cast aluminum. This light is a perfect solution for your outdoor lighting needs. Whether it be for solar garden lights or for getting a feel for how solar light has a practical application in your everyday needs, this light is a great solution. The solar goes green sgg-s12 solar hi intensity spot light with 12 high powered warm white led bulbs (light source) light fixture and solar panel is connected by a 1 ft. Cable, allowing ideal positioning of both. Three mounting options available to assist you in making sure this will illuminate your flag, statuary, signs, walls or open areas correctly. Light comes standard with ground stake. 12 warm white led bulbs. Optional flat mounting flag pole mounting hardware is available. Fixture fully adjustable to point beam in any direction desired. Reflective casing provides powerful spot light. Turns on light automatically at night. .light illumination will last 8-10 hours based on full charge. Manual off switch- allows for light to stay off. Perfect for lighting flags, trees, signs and open areas such as driveways, decks or walk ways .water and weather resistant. 12 high powered warm white led bulbs. Pro grade cast aluminum construction light and ground stake. Beam projection: 25 feet by 6 feet (cone). Battery-li-ion 3.7v 2000 mah rechargeable battery (included) - replace every 12-18 months. Light fixture size: 5" high x 3.5" wide. Solar panel size: 7" wide x 8" tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24X-10PK)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (1818-1PK)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- MAXIM Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount (55021CDBZ)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- DIODE LED 200 Wet Location Strip Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-W016)
- Solar Goes Green LED Outdoor Lighting