Shop All LED Outdoor Lighting
Solar Goes Green
Solar Goes Green Industrial Grade SMD LED Solar Flood Light SGG-156-2R, Surface Mount, Outdoor
Mfr # SGG-156-2R
Zoro # G504941950
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar Goes Green
- MFR # SGG-156-2R
- Zoro # G504941950
- UPC # 850901003187
- Country of Origin China
- Category LED Outdoor Lighting
Description
Solar goes green industrial grade smd led solar flood light sgg-156-2r, surface mount, outdoor solar goes green sgg-f156-2r industrial grade led solar flood light - smd (surface mount diode) leds. Smds last longer, are more energy efficient and 17% brighter than standard leds. Long life lithium ion battery for superior lighting cycle time. Adjustable pir motion sensor option included. Wall mounts included to install the twin solar panels. Unique hinged panel design with interlocking bracket assures easy installation on the wall or ground. Use our ultra-stable solar panel mount sgg-polemt-301 for pole mounting of the panel. The solar goes green brand of solar powered flood lights are designed to achieve the perfect solution for your commercial or high demand flood light needs, blending the benefits of green energy efficient solar lighting with the demands of the consumer for solar flood lighting, solar flood motion lighting or the added convenience of remote control operation. The sgg-f156-2r solar flood light can be configured as dusk to dawn flood light, or as a solar powered motion activated security flood light using the adjustable motion pir detector. In the flood light configuration, this light will operate from dusk to dawn. With the pir sensor installed in the unit, the flood light will operate when motion is detected and stay on for the selected time cycle, and then automatically turns off until the next motion is detected. The solar goes green solar flood light 156 led is ideal for lighting an area approximately 30' wide x 50' deep. Ideal for use in illuminating signs, horse riding arenas, parking lots, and driveways, or any application where reliable security motion flood light needs exist. Estimated light output is comparable to approximately 200 watts. The lumen measurement is 780lm. Should you desire it, an on/off switch on light fixture for convenience is provided to override photocell. Depending on environmental issues (geographic location in us and
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Dual Head Remote LED Fixture, Use with CU2W, Outdoor, Grey (CWRD)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW (KTEB-213-UV-RS-DW)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- BEACON Area and Roadway Fixture, 18000 lm, LED (RAR1-135-4K-3)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- WESTINGHOUSE Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class (6682300)
- Solar Goes Green LED Outdoor Lighting