Shop All Automotive Battery Accessories
This Product is Discontinued
Solar
Battery Charger, 10A, 12/24V (Discontinued)
Mfr # PL2410
Zoro # G7147290
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 10/6/2A
- Application Battery Charging and Maintenance
- Type Intelligent Wheeled Charger
- Category Type Battery Chargers
- Charger Function Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar
- MFR # PL2410
- Zoro # G7147290
- Country of Origin China
- Category Automotive Battery Accessories
Details
Amps | 10/6/2A |
Application | Battery Charging and Maintenance |
Type | Intelligent Wheeled Charger |
Category Type | Battery Chargers |
Charger Function | Charging |
Item | Battery Charger and Maintainer |
Description
Battery Charger,10A,12/24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.