Shop All Automotive Battery Chargers
Solar
6/12V 4x5A PRO-LOGIX 4-Bank Battery Maintenance Station
Mfr # PL4050
Zoro # G212340595
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solar
- MFR # PL4050
- Zoro # G212340595
- Country of Origin Viet Nam
- Category Automotive Battery Chargers
Description
Model PL4050 is a perfect charger to meet the needs of mechanical repair shops, collision repair facilities, fleet operations, marinas and consumers. It features four independent output channels designed to properly charge a flooded or AGM including Sprial Wound battery. Because each output is independent of the others, a troublesome battery on one channel does not create problems for the other channels. The unit features three channels with 12V output and one channel with 6/12V output.It combines fully automatic operation with the ability to properly charge multiple battery types. Advanced charging logic, robust components, quick set-up and smart display feedback mean effective and efficient charging for your operation. - Operating Voltage : 6/12V- Operational Mode : Automatic- Charging Rate : 2A x 4 Channels - Charging Phases : 7- Enhanced Maintenance Mode : Yes- Reverse Polarity Protection : Yes- Battery Fault Detection : Yes- Battery Recondition Mode : Yes- Soft Start Mode : Yes- Temperature Compensation : Yes- Output Options : Clamp, Ring optional- Output Cable Length each Channel : 72in- Output Cable Gauge : 18 AWG- Weight : 8.4 lbs.- Warranty : 1 Year Limited- UPC : 010271026524
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IH811 (IH811)
- STENS Oem Replacement Belt 265-264 For Mtd 954-0642 (265-264)
- KEN-TOOL Tg36 Heavy Duty Tire Hammer (KEN35425)
- WESTWARD 4 Way Battery Post and Terminal Cleaner (1EFY3)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- SOLAR SOLAR SOLJNC950 Jump-N-Carry 12V Jump Starter - 2000 Peak Amps (SOLJNC950)
- INTEGRATED SUPPLY NETWORK Schumacher Electric 6/3 Amp Battery Charger (SC1357)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- NOCO Battery Box, Snap Closure, Black, Plastic (HM306BK)
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- Solar Automotive Battery Chargers