Solar

6/12V 4.0A PRO-LOGIX Battery Maintainer


product price: $66.05
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combining fully automatic operation and the ability to properly charge multiple battery types, the PRO-LOGIX PL2140 is the perfect battery maintainer to manage all of the batteries in your life. Intelligent, beneficial, safe and versatile one charger does it all, from periodic charging and battery repair to battery maintenance and long term storage charging.Providing the ability to properly charge virtually any lead acid battery type, it is the only charger you will need. Flooded, AGM, Spiral Wound, Marine, Deep Cycle and LiFePO4 batteries all can be charged effectively with the PL2140.The PL2140 adds a special Recovery Mode feature, which allows the operator to determine how the charger reacts to power outages. Setting Recovery Mode to on allows the charger to automatically resume charging after a power outage, eliminating the need to reset the charger. - Operating Voltage : 6/12V- Operational Mode : Automatic- Charging Rate : 4A- Charging Phases : 7- Enhanced Maintenance Mode : Yes- Recovery Mode : Yes- Reverse Polarity Protection : Yes- Battery Fault Detection : Yes- Battery Recondition Mode : Yes- Soft Start Mode : Yes- Temperature Compensation : Yes- Output Cable Length : 72in - Output Cable Gauge : 18AWG- Weight : 1.9 lbs- Warranty : 1 Year Limited- UPC : 010271024414

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.