Solar

60/40/10/250A 12/24V Intelligent Wheeled Charger w/ Engine Start


product price: $549.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combining fully automatic operation and the ability to properly charge multiple battery types, the PRO-LOGIX PL3760 is the perfect charger to meet the needs of todays and tomorrows professional technician. Intelligent, beneficial, safe and versatile one charger does it all, from fast charging and battery repair to engine starting assistance and stable power mode for system diagnosis, repair and programming. Plus, with the ability to properly charge virtually any lead acid battery type, it is the only charger you will need. Flooded, AGM, Spiral Wound, Marine and Deep Cycle batteries all can be charged right with the PL3760. - Operating Voltage : 12/24V- Operating Mode : Automatic- 12V Charging Rates : 60<>40/40/10A- 12V Engine Start Rating : 250A- 12V Stable Power Mode: 0-100A, 13.1-14.9V- 24V Charging Rates : 20/10A- 24V Stable Power Mode: 0-20A, 26.2-29.8V- Reverse Polarity Protection : Yes- Battery Fault Detection : Yes- Battery Recondition Mode : Yes- Soft Start Mode : Yes- Temperature Compensation : No- Output Cable Length : 72?- Output Cable Gauge : 6 AWG- Weight : 57 lbs.- Warranty : Two Year Limited- UPC : 010271027064

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.