Shop All Automotive Battery Chargers
Solar
40/15/5/225A 12/24V Intelligent Wheeled Charger w/ Engine Start
Mfr # PL3740
Zoro # G112340589
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solar
- MFR # PL3740
- Zoro # G112340589
- Country of Origin Viet Nam
- Category Automotive Battery Chargers
Description
Utilizing simple knob controls, the PL3740 is easy to use and intuitive. Simply set your desired function Charge, Power Supply Mode, Engine Start and your operational mode charge duration or PS Mode goal voltage and press START. Its that easy. Plus, in charging function, it features both an AUTO charge setting as well as the more traditional timed manual-style settings, including 20 / 40 / 60 / 90 / 120 minute settings. LED indicators alert the operator to charging progress and the unit incorporates a range of safety features to make charging safe for the operator and the battery or vehicle being serviced. - Operating Voltage : 12V- Operating Mode : Automatic or Timed- 12V Charging Rates : 40/15/5A- 12V Engine Start Rating : 225A- 12V Stable Power Mode: 0-40A- Reverse Polarity Protection : Yes- Battery Fault Detection : Yes- Battery Recondition Mode : Yes- Soft Start Mode : Yes- Temperature Compensation : No- Output Cable Length : 72?- Output Cable Gauge : 6 AWG- Weight : 46.6 lbs.- Warranty : Two Year Limited- UPC : 010271200832
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA BEADS Tire Balancing Beads, 8 oz. (Fleet)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- AP PRODUCTS TANG WASHER (014-119216)
- WESTIN AUTOMOTIVE 05-C TACOMA 6FT BED MAT BLACK (50-6215)
- SOLAR SOLAR SOLJNC950 Jump-N-Carry 12V Jump Starter - 2000 Peak Amps (SOLJNC950)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- SCHUMACHER Manual Wheel Charger, 12/24V (DSR140)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- TOPDON Tornado30000 cuttingedge smart charger and stable power supply (T30000)
- INTEGRATED SUPPLY NETWORK Schumacher Electric 6/3 Amp Battery Charger (SC1357)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- Solar Automotive Battery Chargers