Solar

40-1200 CCA 12V Electronic Battery & System Tester


product price: $74.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BA9 Battery and System Tester features an operating range of 4.5-16V and is optimized to test six distinct battery types: Conventional Flooded Acid, AGM Flat Plate, AGM Spiral Wound, Start-Stop AGM, Start-Stop Enhanced Flooded and Gel Cell batteries. It also features the convenience of starting and charging system testing, offering quick assessment and providing both a numerical result and a pass/fail result. The BA6 has a testing range of 40-1200 CCA, covering everything from powersport to Group 31 batteries. It tests to multiple standards, including CCA, CA, DIN and EN. It features an LCD display that offers a high level of detail throughout the testing process and improved viewing in bright sunlight. It also features reverse polarity protection to avoid damage from reverse hookups and over-voltage protection. - Applicable Battery Voltages : 12 Volt- Applicable System Voltage : 12 Volt- Operating Voltage Range : 4.5-16V- Battery Types Tested : Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded- Testing Capacity : 40-1200- Rating Systems : CCA, CAMCA, EN, DIN- Temperature Compensation : No- Display Type : LCD- Cable Length : 21?- Cable Termination : Clamps- Reverse Polarity Protection : Yes- Over-Voltage Protection : Yes- Warranty : 1 Year Limited- UPC : 010271024322

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.