Solar

12 Volt Digital Battery and System Tester with Integrated Printer


product price: $288.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BA227 offers a complete testing solution for 12 Volt batteries and systems. Features an operating range from 6.5-15V and a testing capacity from 100-1400 CCA. Compatible with a wide variety of battery types, the BA227 is designed to test flooded, AGM flat plate, spiral wound, gel cell, start-stop AGM and enhanced flooded batteries. It features 36in cable leads, replaceable cable ends, temperature compensation and an easy-to-use interface. It features an LCD display that offers a high level of detail throughout the testing process and improved viewing in bright sunlight. It also features reverse polarity protection to avoid damage from reverse hookups and over-voltage protection. - Applicable Battery Voltages : 12 Volt- Applicable System Voltage : 12 Volt- Operating Voltage Range : 6.5-15V- Battery Types Tested : Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded- Testing Capacity : 100-1400- Rating Systems : CCA, CAMCA, EN, IEC, DIN, JIS- Temperature Compensation : Yes- Display Type : LCD- Cable Length : 36?- Cable Termination : Clamps- Reverse Polarity Protection : Yes- Over-Voltage Protection : Yes- Warranty : 1 Year Limited- UPC : 010271026739

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.